References
SMC:CHDKGB80-75M
Rubix:265A1203
EAN:3618035767200

Documents
Product details : SMC CHDKGB80-75M
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121x240x121 mm |
|---|---|
| Logistic Weight | 6430 g |
| Type | compact hydraulic cylinder |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
£ 613.14 excl. VAT
/ Each
£ 735.77 incl. VAT
- Delivery usually within ( 4 ) days