References
SMC:CHDQB32-30D
Rubix:2600808

Product details : SMC CHDQB32-30D COMPACT HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
•Compact hydraulic, double acting single rod cylinder
•Bore sizes (mm): 20, 32, 40, 50, 63, 80, 100
•Stroke (mm): 5 to 100
•3.5Mpa with short overall length
•Auto switch capable
Magnet: D (Built-in)
Bore Size: 32mm
Stroke: 30mm
Rod End: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 32, 40, 50, 63, 80, 100
•Stroke (mm): 5 to 100
•3.5Mpa with short overall length
•Auto switch capable
Magnet: D (Built-in)
Bore Size: 32mm
Stroke: 30mm
Rod End: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x104x45 mm |
|---|---|
| Logistic Weight | 430 g |
| Type | ch |
Show UNSPSC/ECL@SS
£ 181.88 excl. VAT
/ Each
£ 218.26 incl. VAT
- Delivery usually within ( 4 ) days