SMC MQQLB16-40D COMPACT LOW FRICTION CYLINDER
Compact Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQQLB16-40D
Rubix:2605838
Manufacturer :MQQLB16-40D

Technical specifications
| Type | compact low friction cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC MQQLB16-40D COMPACT LOW FRICTION CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: L (Anti Lateral Load (Ball Bushing Built-in)]
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 16mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 40
Body Option: Standard (Rod End Female Thread)
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: L (Anti Lateral Load (Ball Bushing Built-in)]
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 16mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 40
Body Option: Standard (Rod End Female Thread)
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Type | compact low friction cylinder |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 361.46 excl. VAT
/ Each
£ 433.75 incl. VAT
- Delivery usually within ( 4 ) days