SMC MQQTB10-10D COMPACT METAL SEAL CYLINDER
Compact Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQQTB10-10D
Rubix:2605846
Manufacturer :MQQTB10-10D
EAN:3618036369694

Technical specifications
| Type | t (standard) |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MQQTB10-10D COMPACT METAL SEAL CYLINDER
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 10mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 10
Body Option: Standard (Rod End Female Thread)
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.
Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 10mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 10
Body Option: Standard (Rod End Female Thread)
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Type | t (standard) |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 226.88 excl. VAT
/ Each
£ 272.26 incl. VAT
- Delivery usually within ( 4 ) days