SMC MQQTB20-20D COMPACT LOW FRICTION CYLINDER


Compact Low Friction Cylinder

References
smc:MQQTB20-20D
rubix:2605851
manufacturer :00015331
brand logo
brand logo
Technical specifications
TypeT (Standard)
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC MQQTB20-20D COMPACT LOW FRICTION CYLINDER


The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
•Low friction, metal seal cylinders.
•Bore sizes: 10, 16, 20, 25, 32, 40mm.
•Available in a lateral load resisting type.
•Long service life of 10,000 km for 100 million full cycles.

Style: T (Standard)
Mounting: B [Through Hole Both Ends Tapped Common (Standard)]
Bore Size: 20mm
Port Thread: M Thread ø10 to ø20, RC ø25 to ø40
Stroke: 20
Body Option: Standard (Rod End Female Thread)

Technical specifications


Attributes
Logistic Weight290 g
TypeT (Standard)
Cylinder diameter20 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 265.56 excl. VAT
/ Each
£ 318.67 incl. VAT
  • Delivery usually within ( 4 ) days