Compact Low Friction Cylinder
Type | Compact Low Friction Cylinder |
---|---|
Cylinder diameter | 28 mm |
Cylinder stroke | 40 mm |
Logistic Weight | 1075 g |
---|---|
Type | Compact Low Friction Cylinder |
Cylinder diameter | 28 mm |
Cylinder stroke | 40 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 4 ) days