References
SMC:PPA101
Rubix:129A2389
Manufacturer :PPA101
EAN:3618036256284

Technical specifications
| Max. service pressure | 0.1 bar |
|---|---|
| Connecting diameter | ø4 mm oder ø6 mm '' |
| Type | compact manometer |
Documents
Product details : SMC PPA101 MANOMETER
Compact Manometer
Pressure Specification: 1 [-101 to 10kPa (for vacuum)]
One-touch fitting type: None
Option/Case holder: Without case
One-touch fitting type: None
Option/Case holder: Without case
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Max. service pressure | 0.1 bar |
| Connecting diameter | ø4 mm oder ø6 mm '' |
| Type | compact manometer |
| Material | c3604bd, pbt (body) |
Show UNSPSC/ECL@SS
£ 172.42 excl. VAT
/ Each
£ 206.90 incl. VAT
- Delivery usually within ( 4 ) days