References
Aventics:1827231016
Rubix:153A4226
Manufacturer :1827231016


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS AIR GAUGE 1827231016
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); viewing window: polystyrene; thread: brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 5 ) days