References
SKF:1077589/3
Rubix:114A0631
EAN:7316575915612


Technical specifications
| Max. service pressure | 400 bar |
|---|---|
| Connecting diameter | 1/2 '' |
| Type | pressure gauge |
Documents
Product details : SKF PRESSURE GAUGE 1077589-3
Pressure gauge SKF
Pressure gauge SKF
Technical specifications
Attributes
| Max. service pressure | 400 bar |
|---|---|
| Connecting diameter | 1/2 '' |
| Type | pressure gauge |
| Material | stainless steel (case) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 988.51 excl. VAT
/ Each
£ 1,186.21 incl. VAT
- Delivery usually within ( 3 ) days