References
IMI Norgren:18-015-014
Rubix:129A1508
Manufacturer :18-015-014


Technical specifications
| Max. service pressure | 25 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | central rear connection, white front |
Product details : NORGREN 18-015-014 50MM 0-25 BAR PRESSURE GAUGE
Monitor pressures in a compressed-air system to ensure optimal efficiency
Strengths
•Monitor pressures in a compressed air system for optimum efficiency
Applications
Non-Industrial
Technical specifications
Attributes
| Max. service pressure | 25 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | central rear connection, white front |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Usually arrives within 14 working days