References
SKF:THGD 100
Rubix:129A0700
EAN:7316575611323


Technical specifications
| Max. service pressure | 1000 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | digital oil pressure gauge |
Documents
Product details : SKF PRESSURE GAUGE THGD 100
Manometer digital 100 Mpa SKF
Manometer digital 100 Mpa SKF
Technical specifications
Attributes
| Max. service pressure | 1000 bar |
|---|---|
| Connecting diameter | g 1/4 '' |
| Type | digital oil pressure gauge |
| Min. service pressure | 0 bar |
| Precision | ± 0,1 % fs max. |
Show UNSPSC/ECL@SS
£ 873.35 excl. VAT
/ Each
£ 1,048.02 incl. VAT
- In stock: Next day delivery