SPARTEX 853823 HAND CHAIN HOIST COMPACT SWL SWL KG 1000 5MTR


Compact manual chain hoist 500kg and 1000kg

References
spartex:853823
rubix:217A4713
ean:3660338098123
HAND CHAIN HOIST MODEL COMPACT Safe working load SWL kg 1000
brand logo
Technical specifications
Safe working load SWL1000 kg
Lifting height5 m
See all Specifications

Product details : SPARTEX 853823 HAND CHAIN HOIST COMPACT SWL SWL KG 1000 5MTR


500 and 1000 kg capacity
Made entirely of steel..
The brake system is fully integrated into the housing
Large surface friction discs for a better heat evacuation and therefore a long lifespan
Forged steel hooks: In case of overload, they open but do not break. 360° rotating hooks
Very sturdy, forged steel safety latches mounted on a perfectly recessed spring to avoid any risk of tearing
Double safety ratchet with return spring protected against the risk of snagging
Anti-corrosion treated load chain.

Applications

Industrial Maintenance, Public Works, Construction, Aeronautics, Quarries, Automotive Industries...

Technical specifications


Attributes
Safe working load SWL1000 kg
Lifting height5 m
Weight12 kg
Manual force (max.)31 kg
Show UNSPSC/ECL@SS
£ 144.06 excl. VAT
/ Each
£ 172.87 incl. VAT
  • In stock: Next day delivery