TTC MH10/3 1000KGS HOL MANUAL CHAIN HOIST


Manual chain hoist

References
ttc:MH10/3
rubix:80125375
brand logo
brand logo
Technical specifications
Lifting height3 m
See all Specifications

Product details : TTC MH10/3 1000KGS HOL MANUAL CHAIN HOIST


MH Series Heavy duty and compact design to meet all pertinent world standards. Reliable disc brake and premium grade alloy load chain. Drop-forged and expertly heat treated for greater strength and long wearing. Conforms to CE safety standards

Strengths

Heavy duty and compact design
Reliable disc brake and premium grade alloy load chain
Drop-forged and heat treated for greater strength

Applications

Storage and handling
Lifting purpose
Material handling

Technical specifications


Attributes
Lifting height3 m
Weight12 kg
TypeLifting equipment
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ Each
£ 123.05 incl. VAT
  • In stock: Next day delivery