SPARTEX 853822 HAND CHAIN HOIST COMPACT SWL SWL KG 1000 3MTR


Compact manual chain hoist 500kg and 1000kg

References
spartex:853822
rubix:217A4712
ean:3660338098116
HAND CHAIN HOIST MODEL COMPACT Safe working load SWL kg 1000
brand logo
Technical specifications
Safe working load SWL1000 kg
Lifting height3 m
See all Specifications

Product details : SPARTEX 853822 HAND CHAIN HOIST COMPACT SWL SWL KG 1000 3MTR


500 and 1000 kg capacity
Made entirely of steel..
The brake system is fully integrated into the housing
Large surface friction discs for a better heat evacuation and therefore a long lifespan
Forged steel hooks: In case of overload, they open but do not break. 360° rotating hooks
Very sturdy, forged steel safety latches mounted on a perfectly recessed spring to avoid any risk of tearing
Double safety ratchet with return spring protected against the risk of snagging
Anti-corrosion treated load chain.

Applications

Industrial Maintenance, Public Works, Construction, Aeronautics, Quarries, Automotive Industries...

Technical specifications


Attributes
Safe working load SWL1000 kg
Lifting height3 m
Weight12 kg
Manual force (max.)31 kg
Show UNSPSC/ECL@SS
£ 129.75 excl. VAT
/ Each
£ 155.70 incl. VAT
  • In stock: Next day delivery