SMC PVQ13-5M-08-A PROPORTIONAL VALVE

Compact Proportional Solenoid Valve - PVQ10

See technical informationSee documents

References

SMC:PVQ13-5M-08-A
Rubix:393A8444
Manufacturer :PVQ13-5M-08-A
brand logo

Technical specifications

Min. service pressure 0 bar
Max. service pressure1 bar
See all Specifications

Documents

Product details : SMC PVQ13-5M-08-A PROPORTIONAL VALVE


Control the flow according to the current

Strengths

Control the flow rate up to 6 l/min according to current
  • Repeatability: 3% or less
  • Hysteresis: 10% or less
  • Body materials: Brass (C36) and stainless steel
  • Reduced noise
  • Suitable for vacuum applications.

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure1 bar
Materialbrass (c36) / fkm
Flow300 l/h
Adjustment Typeproportional to current (electrical current control)
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
  • Usually arrives within 14 working days