FESTO 151198 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-RS-B
GRLZ Throttle check valve
See technical informationSee documentsReferences
Festo:GRLZ-1/4-RS-B
Rubix:120A5005
Manufacturer :151198
EAN:4052568010669

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151198 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-RS-B
One-way flow control valve GRLZ-1/4-RS-B For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 32.82 excl. VAT
/ Each
£ 39.38 incl. VAT
- Delivery usually within ( 2 ) days