Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC PVQ13-6M-06-M5-A PROPORTIONAL VALVE
SMC PVQ13-6M-06-M5-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
References
smc:
PVQ13-6M-06-M5-A
rubix:
393A8447
manufacturer :
PVQ13-6M-06-M5-A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PVQ13-6M-06-M5-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
Repeatability: 3% or less
Hysteresis: 10% or less
Body materials: Brass (C36) and stainless steel
Reduced noise
Suitable for vacuum applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.07
excl. VAT
/
Each
£
84.08
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
AVENTICS 0821300386
AVENTICS 0821300663
FESTO 162583 PRESSURE REGULATOR LR-1/4-D-7-MINI
FESTO 554044 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-V&
SMC ITV3050-33F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 2418761 PRECISION PRESSURE REGULATOR
FESTO 194676 PRESSURE REGULATOR LRS-3/4-D-7-DI-MAXI
AVENTICS 0821300234
FESTO 542250 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-A4N
AVENTICS 0821300238
AVENTICS 0821300301 FILTER PRESSURE REGULATOR SERIES NL2-FRE
AVENTICS R412006125 REGULATOR
FESTO 538014 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D4-A8
SMC ARM10F3-06G-1 MANIFOLD REGULATOR
AVENTICS 0821302513