FESTO 2418761 PRECISION PRESSURE REGULATOR

LRP Precision Pressure Regulator

See technical informationSee documents

References

Festo:LRP-7.0-6
Rubix:391A2905
Manufacturer :2418761
EAN:4052568264987
brand logo

Technical specifications

Min. service pressure 0.1 bar
Max. service pressure6 bar

Documents

Product details : FESTO 2418761 PRECISION PRESSURE REGULATOR


The precision pressure regulator is suitable for sensitive applications requiring a pressure hysteresis of 0.02 bar. The output pressure p2 can be set within the pressure regulation range. In the event of a failure of the compressed air supply, the output pressure p2 is exhausted via connection 3 (secondary exhausting).

Strengths

- Precision pressure adjustment possible both in static and dynamic applications
- Operating pressure fluctuations are almost entirely compensated
- Good response characteristics during rapid changes to operating pressure and flow rate

Technical specifications


Attributes
Min. service pressure 0.1 bar
Max. service pressure6 bar
£ 90.50 excl. VAT
/ Each
£ 108.60 incl. VAT
  • Delivery usually within ( 2 ) days