SMC ARM10F3-06G-1 MANIFOLD REGULATOR
ARM10F, Single Regulator, Front Handle Type
See technical informationSee documentsReferences
SMC:ARM10F3-06G-1
Rubix:393A5722
Manufacturer :ARM10F3-06G-1

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 3.5 bar |
Documents
Product details : SMC ARM10F3-06G-1 MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Strengths
Manifold regulator, front handle type
IN/OUT fitting type: straight & elbow (metric & inch)
IN/OUT piping position: bottom, top
Accessories: bracket, pressure gauge, panel nut, cover
Options: 0.35MPa setting, non-relieving, oil free
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 3.5 bar |
| Material | pbt; pom; reinforced steel; steel wire; stainless steel; steel; nbr; hnbr; aluminum alloy |
| Port size | 1/4 |
| Adjustment Type | knob front face |
Show UNSPSC/ECL@SS
£ 39.31 excl. VAT
/ Each
£ 47.17 incl. VAT
- Usually arrives within 14 working days