Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC PVQ13-5LO-08-A PROPORTIONAL VALVE
SMC PVQ13-5LO-08-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
References
smc:
PVQ13-5LO-08-A
rubix:
393A8459
manufacturer :
PVQ13-5LO-08-A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PVQ13-5LO-08-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
Repeatability: 3% or less
Hysteresis: 10% or less
Body materials: Brass (C36) and stainless steel
Reduced noise
Suitable for vacuum applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.78
excl. VAT
/
Each
£
77.74
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FESTO 528975 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-O-K3-MIDI
AVENTICS R412007198
FESTO 161166 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-1-010-B
FESTO 8086640 PRESSURE REGULATOR MS2-LR-QS6-D6-A8-B
FESTO 8036878 FLOW SENSOR
FESTO 8099204 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-MPA-B
FESTO 192367 PRESSURE REGULATOR LR-1-D-7-O-DI-MAXI
FESTO 152611 ONE-WAY FLOW CONTROL VALVE GR-M5X2-B
SMC ITV3010-33F3N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1050-34F1N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-ILF3N ELECTRO-PNEUMATIC REGULATOR
FESTO 187349 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-10-420
AVENTICS 1/2 BSP REGULATOR 0821300350
FESTO 542247 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-V1N
SMC ITV3010-03F4N3 ELECTRO-PNEUMATIC REGULATOR