FESTO 152611 ONE-WAY FLOW CONTROL VALVE GR-M5X2-B
GR Throttle check valve line installation
See technical informationSee documentsReferences
Festo:GR-M5X2-B
Rubix:109A2749
Manufacturer :152611
EAN:4052568010881

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : FESTO 152611 ONE-WAY FLOW CONTROL VALVE GR-M5X2-B
One-way flow control valve GR-M5X2-B Valve function=One-way flow control function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole)
Technical specifications
Attributes
| Logistic Weight | 44,14 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 72.23 excl. VAT
/ Each
£ 86.68 incl. VAT
- Delivery usually within ( 2 ) days