Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556433 SWIVEL/LINEAR UNIT
FESTO 556433 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-40-270-CC-A-S2-B
rubix:
390A8580
manufacturer :
556433
ean:
4052568200503
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556433 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1425
g
Type
Swivel Actuator Unit
Cylinder stroke
40
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,265.47
excl. VAT
/
Each
£
1,518.56
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
SMC MSQB10L3 ROTARY TABLE
FESTO 1526825 SEMI-ROTARY DRIVE DRRD-35-180-FH-PA
FESTO 549552 HINGE CYLINDER
FESTO 552079 SEMI-ROTARY DRIVE
FESTO 1145117 SEMI-ROTARY DRIVE
FESTO 185939 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF-FW
FESTO 549581 HINGE CYLINDER
FESTO 558103 HINGE CYLINDER
FESTO 8078855 MINI SLIDE DGST-16-30-E1A
SMC CRB2BW20-90SEZ ROTARY ACTUATOR
FESTO 556484 SWIVEL/LINEAR UNIT
FESTO 556751 SWIVEL/LINEAR UNIT
FESTO 556411 SWIVEL/LINEAR UNIT
FESTO 556657 SWIVEL/LINEAR UNIT
FESTO 572362 HINGE CYLINDER