Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1369116 SEMI-ROTARY DRIVE
FESTO 1369116 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-12-270-P1-HD-A-B
rubix:
390A8721
manufacturer :
1369116
ean:
4052568231200
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1369116 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
551,23
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
48
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
695.73
excl. VAT
/
Each
£
834.88
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556525 SWIVEL/LINEAR UNIT
FESTO 556604 SWIVEL/LINEAR UNIT
SMC CDRA1BSU80-180Z-X10 ROTARY ACTUATOR
FESTO 185937 SEMI-ROTARY DRIVE DSM-8-180-P-A-FW
CAMOZZI ROTARY CYL-50 BORE-90 DEG ROTATION-FEM PINNION 69-050/090-F
FESTO 565736 HINGE CYLINDER
SMC CP96SDB40-160-XC68 ISO 15552 CYLINDER
FESTO 1774112 BALL VALVE ACTUATOR UNIT
SMC CDRBS10-90 ROTARY ACTUATOR
SMC CDRQ2BS10-360 COMPACT ROTARY ACTUATOR
FESTO 556480 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-B
FESTO 556546 SWIVEL/LINEAR UNIT
FESTO 572347 HINGE CYLINDER
FESTO 3008527 ROTARY DRIVE
FESTO 549557 HINGE CYLINDER