Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922640 STANDARDS-BASED CYLINDER DNC-63-300-PPV-A
FESTO 1922640 STANDARDS-BASED CYLINDER DNC-63-300-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-63-300-PPV-A
rubix:
112A8632
manufacturer :
1922640
ean:
4052568250058
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922640 STANDARDS-BASED CYLINDER DNC-63-300-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3967
g
Type
DNC standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
372.13
excl. VAT
/
Each
£
446.56
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85N16-30S-B SPRING RETURN CYLINDER
FESTO 188331 SHORT-STROKE CYLINDER AEVC-100-25-A-P
MATARA MCQI2-11-63-320M ISO15552-VDMA 24562 63 BORE 320MM STROKE MAG P
FESTO 1908323 STANDARDS-BASED CYLINDER DSNU-25-30-PPS-A
MECALINE 895856 CYLINDER ISO15552 D32 C300 D M
SMC CD85E20-150-B AIR CYLINDER
FESTO 163309 STANDARDS-BASED CYLINDER DNC-32-100-PPV-A
FESTO 163347 STANDARDS-BASED CYLINDER DNC-40-400-PPV-A
FESTO 1780913 ISO CYLINDER
SMC CD85N12-25-A AIR CYLINDER
SMC CD85N25-320-B-X2018 ISO 6432 CYLINDER
SMC CD85N20-100C-B AIR CUSHIONED CYLINDER
MATARA MCQI2-11-63-350M ISO15552-VDMA 24562 63 BORE 350MM STROKE MAG P
SMC CD85N16-65C-B AIR CYLINDER
SMC CD85N10-10-A RUBBER CUSHION CYLINDER