FESTO 1646743 STANDARDS-BASED CYLINDER DSBG-63-80-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-63-80-PPVA-N3
Rubix:108A4175
Manufacturer :1646743
EAN:4052568243951

Documents
Product details : FESTO 1646743 STANDARDS-BASED CYLINDER DSBG-63-80-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 2167 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 224.83 excl. VAT
/ Each
£ 269.80 incl. VAT
- Delivery usually within ( 6 ) days