SMC RSDQA16-10DZ STOPPER CYLINDER


Compact Stopper Cylinder

References
smc:RSDQA16-10DZ
rubix:224A3120
manufacturer :01760543
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke10 mm
Cylinder diameter20 mm

Product details : SMC RSDQA16-10DZ STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.

Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Bore Size: 16mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 10mm
Action: D (Double Acting)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Strengths

•Fixed height stopper cylinder
Auto switch capable

Technical specifications


Attributes
Typestopper cylinder
Cylinder stroke10 mm
Cylinder diameter20 mm
Show UNSPSC/ECL@SS
£ 69.56 excl. VAT
/ Each
£ 83.47 incl. VAT
  • Delivery usually within ( 4 ) days