References
Festo:DFSP-50-25-PS-PA
Rubix:390A6832
Manufacturer :576151
EAN:4052568225155

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 25 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : FESTO 576151 STOPPER CYLINDER
Stopper cylinder DFSP-50-25-PS-PA Stroke=25 mm, Piston diameter=50 mm, Piston rod thread=M8, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1221 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 25 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 169.15 excl. VAT
/ Each
£ 202.98 incl. VAT
- Delivery usually within ( 2 ) days