FESTO 1155690 HYDRAULIC CUSHIONING CYLINDER DYHR-16-20-Y5
Hydraulic Cushioning Cylinder
See technical informationSee documentsReferences
Festo:DYHR-16-20-Y5
Rubix:113A2056
Manufacturer :1155690
EAN:4052568227784

Technical specifications
| Type | hydraulic cushioning cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : FESTO 1155690 HYDRAULIC CUSHIONING CYLINDER DYHR-16-20-Y5
Hydraulic cushioning cylinder DYHR-16-20-Y5 Size=16, Stroke=20 mm, Cushioning=adjustable, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 228 g |
|---|---|
| Type | hydraulic cushioning cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 270.11 excl. VAT
/ Each
£ 324.13 incl. VAT
- Delivery usually within ( 2 ) days