SMC ZP3-10BGS VACUUM PAD


Compact Type - ZP3-*B

References
smc:ZP3-10BGS
rubix:394A2477
manufacturer :ZP3-10BGS
brand logo
brand logo
Technical specifications
MaterialConductive Silicone Rubber
Diameter10 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3-10BGS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 4 - Ø 16 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.

Technical specifications


Attributes
MaterialConductive Silicone Rubber
Diameter10 mm
ShapeBellow
TypeCompact Vacuum Pad
Metrical Diameter11 mm
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
  • Usually arrives within 14 working days