SMC ZP40HBF VACUUM PAD FLUORINE


Heavy-duty - ZPHB

References
smc:ZP40HBF
rubix:394A2524
manufacturer :ZP40HBF
brand logo
brand logo
Technical specifications
Materialfluororubber
Diameter40 mm
Shapebellow
See all Specifications

Product details : SMC ZP40HBF VACUUM PAD FLUORINE


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Technical specifications


Attributes
Materialfluororubber
Diameter40 mm
Shapebellow
Typevacuum pad
Metrical Diameter41.4 mm
Show UNSPSC/ECL@SS
£ 26.47 excl. VAT
/ Each
£ 31.76 incl. VAT
  • Usually arrives within 14 working days