References
SMC:ZP3E-T63BMN-AL16
Rubix:394A1471
Manufacturer :ZP3E-T63BMN-AL16

Documents
Product details : SMC ZP3E-T63BMN-AL16 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 63 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 45.60 excl. VAT
/ Each
£ 54.72 incl. VAT
- Usually arrives within 14 working days