SMC ZPT13BS-A6 VACUUM PAD


Vacuum Pad

References
smc:ZPT13BS-A6
rubix:394A0877
manufacturer :00061002
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter13 mm
ShapeBellow
See all Specifications

Product details : SMC ZPT13BS-A6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Male and Female Thread Vertical Vacuum Inlet.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter13 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter15 mm
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
  • Usually arrives within 14 working days