SMC ZP3E-Y32BMS-AL14 VACUUM PAD


Compact with Adapter - ZP3E-Y

References
smc:ZP3E-Y32BMS-AL14
rubix:394A2233
manufacturer :ZP3E-Y32BMS-AL14
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter32 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3E-Y32BMS-AL14 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 to Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Lateral Vacuum Inlet.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter32 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter35 mm
Show UNSPSC/ECL@SS
£ 45.35 excl. VAT
/ Each
£ 54.42 incl. VAT
  • Usually arrives within 14 working days