SMC ZP3E-T50UMNJB10 VACUUM PAD
Compact with Buffer, Big Sizes - ZP3E-T
See technical informationSee documentsReferences
SMC:ZP3E-T50UMNJB10
Rubix:394A1520
Manufacturer :ZP3E-T50UMNJB10

Documents
Product details : SMC ZP3E-T50UMNJB10 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Female Thread Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 50 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 53.56 excl. VAT
/ Each
£ 64.27 incl. VAT
- Usually arrives within 14 working days