SMC ZPX80HBSJ25-B01-A18 VACUUM PAD

Heavy-duty with Buffer - ZPXHBJ

See technical informationSee documents
References
SMC:ZPX80HBSJ25-B01-A18
Rubix:394A1830
Manufacturer :ZPX80HBSJ25-B01-A18
brand logo
Technical specifications
Materialsilicone rubber
Diameter80 mm
Shapebellow
See all Specifications
Documents

Product details : SMC ZPX80HBSJ25-B01-A18 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
Materialsilicone rubber
Diameter80 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 52.08 excl. VAT
/ Each
£ 62.50 incl. VAT
  • Usually arrives within 14 working days