PIAB FC50P.4E.05UB CUP 0103293

Flat concave suction cups FCP Polyurethane

See technical informationSee documents
References
Piab:0103293
Rubix:120A3638
Manufacturer :0103293
brand logo
Technical specifications
Materialpolyurethane 60 (pu)
Diameter50 mm
Shapeflat
See all Specifications
Documents

Product details : PIAB FC50P.4E.05UB CUP 0103293


DURAFLEX® suction cups have been developed to meet the strict demands of the automotive industry. A typical application is the feeding of sheet metal into a press tool. The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Also available in oval shape for oblong objects.

Strengths

Suitable for lifting small objects and narrow parts, also slightly domed, flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes. Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces. The suction cups have cleats that prevent thin objects from being disfigured. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.

Applications

Exterior and interior trim components assembly

Technical specifications


Attributes
Materialpolyurethane 60 (pu)
Diameter50 mm
Shapeflat
Typeg3/8 male, 1/8 npsf female
Show UNSPSC/ECL@SS
£ 36.68 excl. VAT
/ Each
£ 44.02 incl. VAT
  • Usually arrives within 14 working days