SMC ZP3-T08UMGSJ3-B5 VACUUM PAD
Compact with Buffer - ZP3-T*U/UM
See technical informationSee documentsReferences
SMC:ZP3-T08UMGSJ3-B5
Rubix:394A2290
Manufacturer :ZP3-T08UMGSJ3-B5

Technical specifications
| Material | conductive silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | round |
Documents
Product details : SMC ZP3-T08UMGSJ3-B5 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 1.5 to Ø 16 mm
Shapes: Flat Type, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | conductive silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- Usually arrives within 14 working days