FESTO 1376604 SUCTION CUP COMPLETE VAS-15-1/8-SI-B


VAS vacuum cup

References
festo:VAS-15-1/8-SI-B
rubix:120A6871
manufacturer :1376604
ean:4052568061890
VAS-15-1/8-SI-B Suction cup complete
brand logo
Technical specifications
MaterialSilicone
Diameter15 mm
ShapeRound
See all Specifications

Product details : FESTO 1376604 SUCTION CUP COMPLETE VAS-15-1/8-SI-B


Suction cup complete VAS-15-1/8-SI-B Suction cup height compensator=1,2 mm, Nominal size=3 mm, Suction cup diameter=15 mm, Suction cup volume=0,328 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x20x10 mm
Logistic Weight3,75 g
MaterialSilicone
Diameter15 mm
ShapeRound
TypeVAS
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
  • Delivery usually within ( 2 ) days