References
Festo:VAS-15-1/8-NBR
Rubix:121A1401
Manufacturer :36142
EAN:4052568023393

Documents
Product details : FESTO 36142 SUCTION CUP COMPLETE VAS-15-1/8-NBR
Suction cup complete VAS-15-1/8-NBR With sealing ring OL. Nominal size=3 mm, Suction cup diameter=15 mm, Effective suction diameter=12 mm, Position of Connection=on top, Suction cup shape=round flat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x15x22 mm |
|---|---|
| Logistic Weight | 11,2 g |
| Material | nbr |
| Diameter | 15 mm |
| Shape | round |
| Type | vas |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days