PORTWEST FC60 COMPOSITE NUBUCK LEATHER ANKLE BOOT S3S BLACK EU44 UK10
Composite Nubuck Leather Ankle Boot S3S HRO FO SR
See technical informationSee documentsReferences
Portwest:FC60BKR44
Rubix:2589458
EAN:5036108197804
Documents
Product details : PORTWEST FC60 COMPOSITE NUBUCK LEATHER ANKLE BOOT S3S BLACK EU44 UK10
Stylish design combined with total S3 safety in a 100% non metallic boot. Lightweight construction with a durable PU/Rubber outsole for slip resistance and shock absorption.
Additional top-eyelet to offer a closer fit
Back pull-tab for ease of getting onto the foot
Leather stitched toe bumper
Heat resistant outsole 300ºC
Pierce resistant composite midsole
Composite toecap for added protection
Anti-static footwear
Energy absorbing seat region
Water resistant upper to prevent water penetration
Slip resistant outsole
Fuel and oil resistant outsole
Dual density sole unit
100% non-metallic
CE certified
Additional top-eyelet to offer a closer fit
Back pull-tab for ease of getting onto the foot
Leather stitched toe bumper
Heat resistant outsole 300ºC
Pierce resistant composite midsole
Composite toecap for added protection
Anti-static footwear
Energy absorbing seat region
Water resistant upper to prevent water penetration
Slip resistant outsole
Fuel and oil resistant outsole
Dual density sole unit
100% non-metallic
CE certified
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 44 |
| Main material | nubuck |
Show UNSPSC/ECL@SS
£ 46.99 excl. VAT
/ Each
£ 56.39 incl. VAT
- In stock: Next day delivery
