ROCK FALL PM4020 HARTFORD SAFETY BOOT
EU shoe size | 41 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 41 |
---|---|
Water proof | Yes |
Metal free | Yes |
Type of soles | Dual density PU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 608 g |
Non-magnetic | Yes |
Lining | Polyester mesh |
Colour | Black |
UK shoe size | 7 |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days