References
Festo:LF-D-MIDI-A
Rubix:114A7920
Manufacturer :192555
EAN:4052568152277

Documents
Product details : FESTO 192555 FILTER LF-D-MIDI-A
Filter LF-D-MIDI-A Without Threaded Connection plates. Grade of filtration 40 µm, with bowl guard and automatic Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x90x60 mm |
|---|---|
| Logistic Weight | 652,9 g |
| Filter fineness | 40 µm |
| Type | automatique |
| Material | die-cast zinc (body), polycarbonate (bowl), polyethylene (filter element) |
| Volume flow rate | 3000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | à embase |
Show UNSPSC/ECL@SS
£ 244.20 excl. VAT
/ Each
£ 293.04 incl. VAT
- Delivery date on request
Contact a branch