References
Festo:LF-1/4-D-MIDI
Rubix:114A0689
Manufacturer :186459
EAN:4052568076191

Documents
Product details : FESTO 186459 FILTER LF-1/4-D-MIDI
Filter LF-1/4-D-MIDI With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x59x87 mm |
|---|---|
| Logistic Weight | 922 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 40 µm |
| Material | zinc die cast |
| Volume flow rate | 1900 l/min |
Show UNSPSC/ECL@SS
£ 142.89 excl. VAT
/ Each
£ 171.47 incl. VAT
- Delivery date on request
Contact a branch