Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532875 FILTER COMBINATION LFMBA-3/8-D-MINI-DA-A
FESTO 532875 FILTER COMBINATION LFMBA-3/8-D-MINI-DA-A
LFMBA filter combination
References
festo:
LFMBA-3/8-D-MINI-DA-A
rubix:
114A1613
manufacturer :
532875
ean:
4052568166113
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532875 FILTER COMBINATION LFMBA-3/8-D-MINI-DA-A
Fine Filter combination LFMBA-3/8-D-MINI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
805,5
g
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
368.20
excl. VAT
/
Each
£
441.84
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 532834 FINE FILTER LFMB-1/2-D-MAXI-DA-A
DROPOUT-D0300PA POINT OF USE LIQUID WATER (CONDENSATE) REMOVER
FESTO 192554 FILTER LF-D-MINI-A
FESTO 162638 FINE FILTER LFMB-1/2-D-MIDI-A
SMC AMG250C-F02D WATER SEPARATOR
SMC AFF20-F01-D MAIN LINE FILTER
AVENTICS 0821303712
SMC ZFC74 AIR SUCTION FILTER
FESTO 552978 FINE FILTER
FESTO 192573 FINE FILTER LFMB-D-MIDI-A
NORGREN B68G-NNT-AR3-RSN FILTER REGULATOR MARK I
FESTO 159615 FILTER LF-1-D-MAXI
FESTO 192555 FILTER LF-D-MIDI-A
SMC AC10-M5G-A AIR FILTER + REGULATOR + LUBRICATOR
SMC AFF2C-F01 MAIN LINE FILTER