References
Festo:MS4-LF-1/4-ERV
Rubix:114A4291
Manufacturer :529401
EAN:4052568084981

Documents
Product details : FESTO 529401 FILTER MS4-LF-1/4-ERV
Filter MS4-LF-1/4-ERV 40 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 317,5 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 40 µm |
| Material | die-cast aluminium |
| Volume flow rate | 1700 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 59.18 excl. VAT
/ Each
£ 71.02 incl. VAT
- Delivery usually within ( 6 ) days