References
Festo:MS12-LF-G-CUV
Rubix:114A1907
Manufacturer :537152
EAN:4052568172275

Documents
Product details : FESTO 537152 FILTER MS12-LF-G-CUV
Filter MS12-LF-G-CUV 5 µm Filter, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=12, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
| Logistic Weight | 7256 g |
|---|---|
| Filter fineness | 5 µm |
| Type | filtre |
| Material | die-cast aluminium |
| Volume flow rate | 14000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | interne |
Show UNSPSC/ECL@SS
£ 404.72 excl. VAT
/ Each
£ 485.66 incl. VAT
- Delivery usually within ( 16 ) days