Main Line Filters
Nominal filtration rating 3 µm or 1 µm
Rated flow from 300 to 14500 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
Strengths
Space-saving design, Labor-saving in piping
Lightweight
Port size: 1, 1 1/2, 2
Threads: Rc, G, NPT