Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532824 FINE FILTER LFMB-1/2-D-MAXI-DA
FESTO 532824 FINE FILTER LFMB-1/2-D-MAXI-DA
LFMB Fine filter
References
festo:
LFMB-1/2-D-MAXI-DA
rubix:
114A4715
manufacturer :
532824
ean:
4052568165642
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532824 FINE FILTER LFMB-1/2-D-MAXI-DA
Fine Filter LFMB-1/2-D-MAXI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
1474
g
Threading diameter (inch)
1/2
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
380.48
excl. VAT
/
Each
£
456.58
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC ZFZ-03-002A AIR SUCTION FILTER
SMC AMD70D-F14 MICRO MIST SEPARATOR
SMC AF20-F02C-D AIR FILTER
NORGREN F68G-8GN-AR3 FILTER OLYMPIAN
AVENTICS R412009031
FESTO 192567 MICRO FILTER LFMA-D-MIDI-A
FESTO 553066 FINE FILTER
FESTO 564040 FINE FILTER
NORGREN B07-205-A3MG FILTER REGULATOR
FESTO 532779 ACTIVATED CARBON FILTER LFX-1/8-D-MINI
NORGREN F64G-4GN-AD3 FILTER OLYMPIAN
SMC AMG450C-06D WATER SEPARATOR
FESTO 535786 ACTIVATED CARBON FILTER
FESTO 553074 FINE FILTER
FESTO 532855 MICRO FILTER LFMA-3/8-D-MINI-DA-A