NORGREN F64G-3GN-AD3 FILTER OLYMPIAN
F64G..A series Olympian Plus standard filter, automatic
See technical informationReferences
IMI Norgren:F64G-3GN-AD3
Rubix:115A2922
Manufacturer :F64G-3GN-AD3

Product details : NORGREN F64G-3GN-AD3 FILTER OLYMPIAN
▪ Effective liquid removal and positive solid filtration
▪ Large filter element area for minimum pressure drop
▪ Large filter element area for minimum pressure drop
General purpose filter providing effective liquid removal and positive solid filtration. Features a large filter element area for minimum pressure drop.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | parallel (g) |
| Material | body and frame: die-cast zinc (zinc alloy); metal bowl: die-cast aluminum; filter element: sintered plastic; seals: nbr |
| Volume flow rate | 3960 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 304.41 excl. VAT
/ Each
£ 365.29 incl. VAT
- Usually arrives within 14 working days
