References
SIP Industrial:06254
Rubix:45011688

Product details : SIP AIRMATE OL197/10RC PROTECH COMPRESSOR 06254- 230V (13AMP)
Strengths
•Fully oil-free, direct-drive model
•Sturdy feet for easy reliable positioning
•Easy-to-read gauges/ ergonomic dials
•Premium italian construction
•Sturdy feet for easy reliable positioning
•Easy-to-read gauges/ ergonomic dials
•Premium italian construction
Applications
Heavy-duty metal air filter housing, heavy-duty pump, cast iron barrel
Technical specifications
Attributes
| Engine rating | 1.1 kW |
|---|---|
| Pressure | 10 bar |
| Tank capacity | 10 l |
| Weight | 11 kg |
| Sound level | 97 dB |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 327.51 excl. VAT
/ Each
£ 393.01 incl. VAT
- Usually arrives within 14 working days
